Jabsco Positive Displacement Lobe Gear Pump

Jabsco Positive Displacement Lobe Gear Pump

Jabsco Positive Displacement Lobe Gear Pump. Model: 24950-1870. S/N: 7719. SEW Eurodrive, 1/3 hp, 3300 rpm, 230/460 V, 2.8/1.41, 60 Hz, 3 phase. Eurodrive, Rpm out: 216 (final). Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 2 ft. 5 in. L x 1 ft. 4 in. W x 2 ft. 10 in. H.

Product Details

  • Product ID: 9032
  • Stock No: NOIP8016.
  • Manufacturer: Jabsco
  • Model: 24950-1870
  • Serial Number: 7719

Pump Details

  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 3300
  • Motor Voltage: 230/460
  • Motor Amps: 2.8/1.41
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 16
  • Height (Inches): 34

Additional Product Details

Jabsco Positive Displacement Lobe Gear Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed