Jacketed Blender Stainless Steel - 1,000 Gallon

Jacketed Blender Stainless Steel - 1,000 Gallon

1,000 Gallon Jacketed Blender, S/N C6635B, Year 1998, Model 1000 UPB, National Board 7473, mawp 90 PSI 332 °F, mdmt -20 °F 90 psi, 3 in. Outlet, 1-3/4 in. Jacket Inlet, Flip Top covers, Inner Dimensions 72 in. H x 83 in. L x 67 in. W, Paddles 32 in. from center x 5 in. W with 12 in. x 5 in. End Plates, Drive 30CT hp 230YY/460Y Voltage 1,760 rpm, 122.9 Ratio, 14.32 Final rpm, 132 in. L x 76 in. W x 98 in. H

Product Details

  • Stock No: BASF608.96a
  • Manufacturer: Not Specified
  • Model: 1000UPB
  • Serial Number: C6635B

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Jacketed Blender Stainless Steel - 1,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed