Jacketed Processor Tank-800 Gallon
Jacketed Processor Tank-800 Gallon
Jacketed Processor Tank- 800 Gallon. Inside dimensions (straight side): 72 in. dia. x 48 in. H. Bottom-sweep agitator and shear mixer. Product is steadied by the attached baffle. Dayton Air Motor, Model: 4Z231. S/N: 0890. Inlets: (1) 2 in. dia. copper pipe (media), (1) 2-1/2 in. dia. threaded fittings. Outlets: (1) 2 in. dia. copper pipe (media), (1) 2 in. dia. S-line fittings. Overall dimensions: 98-1/2 in. L x 86 in. W x 80 in. H.
Product Details
- Product ID: 6050
- Stock No: SPPP297.7
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Jacketed Processor Tank- 800 Gallon. Inside dimensions (straight side): 72 in. dia. x 48 in. H. Bottom-sweep agitator and shear mixer. Product is steadied by the attached baffle. Dayton Air Motor, Model: 4Z231. S/N: 0890. Inlets: (1) 2 in. dia. copper pipe (media), (1) 2-1/2 in. dia. threaded fittings. Outlets: (1) 2 in. dia. copper pipe (media), (1) 2 in. dia. S-line fittings. Overall dimensions: 98-1/2 in. L x 86 in. W x 80 in. H.
- manufacturer: Not Specified
- name: Jacketed Processor Tank-800 Gallon
- product_id: 6050
- stock_no: SPPP297.7
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.