Jacketed Steam Butter Melting Kettle- 20 Gallon
Jacketed Steam Butter Melting Kettle- 20 Gallon
Jacketed Steam Butter Melting Kettle- 20 Gallon. Stainless Steel. Inside dimensions: 17-1/2 in. dia x 20 in. H. Hinged lid. Inlets/outlets: (1) 4-1/2 in., (2) 1/2 in., (1) 1 in., (1) 3-3/4 in. Manual valve: 1-1/2 in. Overall dimensions: 21 in. L x 24 in. W x 44 in. H.
Product Details
- Product ID: 5549
- Stock No: DSBI207.1
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Jacketed Steam Butter Melting Kettle- 20 Gallon. Stainless Steel. Inside dimensions: 17-1/2 in. dia x 20 in. H. Hinged lid. Inlets/outlets: (1) 4-1/2 in., (2) 1/2 in., (1) 1 in., (1) 3-3/4 in. Manual valve: 1-1/2 in. Overall dimensions: 21 in. L x 24 in. W x 44 in. H.
- manufacturer: Not Specified
- name: Jacketed Steam Butter Melting Kettle- 20 Gallon
- product_id: 5549
- stock_no: DSBI207.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.