Jacketed Tank 600 gallons
Jacketed Tank 600 gallons
Jacketed Tank 600 Gallon, cone bottom slopped bottom, scrape surface agitator 5 HP 230/460V 1150 RPM, 18 in manway, 4 in outlet, 2 in jacket connection, tank dimensions 6 ft W x 45 in H, frame 84 in W x 84 in L x 72 in H
Product Details
- Product ID: 6042
- Stock No: BASF564.3a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Jacketed Tank 600 Gallon, cone bottom slopped bottom, scrape surface agitator 5 HP 230/460V 1150 RPM, 18 in manway, 4 in outlet, 2 in jacket connection, tank dimensions 6 ft W x 45 in H, frame 84 in W x 84 in L x 72 in H
- manufacturer: Not Specified
- name: Jacketed Tank 600 gallons
- product_id: 6042
- stock_no: BASF564.3a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.