Jacuzzi Centrifugal Pump

Jacuzzi Centrifugal Pump

Jacuzzi Centrifugal Pump. Model: 10GH2-T. S/N: 7G7. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. U. S. Electrical motor: 10 hp, 3500 rpm, 230/460V, 26/13 a, 60 Hz, 3 phase. (1) 6 in. dia. impeller. Inlet/outlet: (1) 2 in. flange with (4) ¾ in. mounting holes, 3-1/2 in. adjacent, 4-3/4 in. opposite. (1) 3 in. flange with (4) ¾ in. mounting holes, 4-3/8 in. adjacent, 6 in. opposite. Overall dimensions: 2 ft. L x 1 ft. 4 in. W x 2 ft. H.

Product Details

  • Product ID: 11947
  • Stock No: NOIP1002A
  • Manufacturer: Jacuzzi
  • Model: 10GH2-T
  • Serial Number: 7G7

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 6
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.75
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.75
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 10
  • Motor RPM: 3500
  • Motor Voltage: 230/460
  • Motor Amps: 26/13
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 16
  • Height (Inches): 24

Additional Product Details

Jacuzzi Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed