Jacuzzi Centrifugal Pump

Jacuzzi Centrifugal Pump

Jacuzzi Centrifugal Pump. Model: 5GH2-T. S/N: 7F7. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. U.S. Electrical Motor: 5 hp, 3450 rpm, 230/460 v, 13.4/6.7 a, 60 Hz, 3 phase. (1) 5 in. dia. impeller. Inlet/outlet: (1) 2 in. flange with (4) ¾ in. mounting holes. 3-1/2 in. adjacent, 4-3/4 in. opposite. (1) 3 in. flange with (4) ¾ in. mounting holes. 4-3/8 in. adjacent, 6 in. opposite. Overall dimensions: 2 ft. ½ in. L x 1 ft. 2 in. W x 1 ft. H.

Product Details

  • Product ID: 11950
  • Stock No: NOIP1002E
  • Manufacturer: Jacuzzi
  • Model: 5GH2-T
  • Serial Number: 7F7

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM:
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches): 5

  • # Inlets:
  • # Outlets:
  • # Inlets/Outlets: 2

  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.75
  • Inlet/Outlet 1 # Flange Holes: 4

  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.75
  • Inlet/Outlet 2 # Flange Holes: 4

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? yes
  • # Motors:
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 13.4/6.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182 JPY

Dimensions:

  • Length (Inches): 24.5
  • Width (Inches): 14
  • Height (Inches): 12
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Jacuzzi Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed