Jacuzzi 5GH2-T Centrifugal Pump (5 HP)

Jacuzzi 5GH2-T Centrifugal Pump (5 HP)

Jacuzzi Centrifugal Pump. Model: 5GH2-T. S/N: 7F7. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Electric motor: 5 hp, 3450 rpm, 208-230/460 v, 12.6-12/6 a, 60 Hz, 3 phase. (1) 5 in. rotor. Inlet: (1) 2 in. flange with (4) ¾ in. mounting holes. 3-1/2 in. adjacent, 4-3/4 in. opposite. (1) 3 in. flange with (4) ¾ in. mounting holes. 4-3/8 in. adjacent, 6 in. opposite. Overall dimensions: 2 ft. L x 1 ft. 1-1/2 in. W x 1 ft. H.

Product Details

  • Stock No: NOIP1002F
  • Manufacturer: Jacuzzi
  • Model: 5GH2-T
  • Serial Number: 7F7

Pump Details

  • Pump Type: Centrifugal
  • Max Speed RPM: 3450
  • Rotor Size (Inches): 5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.75
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.75
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 12.6-12/6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 13.5
  • Height (Inches): 12

Additional Product Details

Jacuzzi 5GH2-T Centrifugal Pump (5 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed