JH Day Jacketed Nauta Cone Bottom Mix Tank – 400 gallons

JH Day Jacketed Nauta Cone Bottom Mix Tank – 400 gallons

The J.H. Day Company Jacketed Nauta Style Mixer. S/N 86698. National Board: 1228. Year: 1973. Jacket MAWP 125 PSI at 300F. This style mixer is known as a Conical Screw Mixer or Nauta Mixer. Stainless steel construction with cone bottom discharge. Features a double acting auger that rotates around the tank interior for mixing action. Commonly used in these industries: food, cosmetic cream, fertilizer, bakery, pharmaceutical, adhesive, detergent, powder, etc. Known to be gentle and have minimal heat gain while blending. Previous application was a food processing plant. Auger is 12 inches diameter x 3.5 feet long. Tank dimensions: 45 in. inner diameter x 63 in. deep. Estimated capacity: 400 gallons. (2) Motors: 5 HP & 1 HP, 230/460V, 3-phase, 60 Hz. Tank discharge: 6 inch ID with 11 inch 8-bolt flange. Jacket ports: 1.5 in. Overall dimensions: 5.5 ft. x 5 ft. x 9 feet high. Includes (3) 4 ft. leg extensions.

Product Details

  • Product ID: 13349
  • Stock No: SIKH004
  • Manufacturer: J.H. Day Company
  • Model:
  • Serial Number: 86698
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage: 230/460
  • Motor Amps:
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture: 1973
  • Known Issues or Problems:
  • Previously Used With: Previous application was a food processing plant.
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 66
  • Width (Inches): 60
  • Height (Inches): 108
  • Weight (LBS):
  • ACN:

All fields

  • 08_tank_orientation: Vertical
  • 14_agitation: No
  • 14_dimpled: Yes
  • 14_jacketed_insulated: Yes
  • 14_stainless_tank_type: Processing Tanks
  • 14_tank_inlets__outlets_descri: Tank discharge: 6 inch ID with 11 inch 8-bolt flange. Jacket ports: 1.5 in.
  • 14_tank_mawp_psi_at_temp: 125 PSI @ 300F
  • 14_tank_national_board_number: 1228
  • description: The J.H. Day Company Jacketed Nauta Style Mixer. S/N 86698. National Board: 1228. Year: 1973. Jacket MAWP 125 PSI at 300F. This style mixer is known as a Conical Screw Mixer or Nauta Mixer. Stainless steel construction with cone bottom discharge. Features a double acting auger that rotates around the tank interior for mixing action. Commonly used in these industries: food, cosmetic cream, fertilizer, bakery, pharmaceutical, adhesive, detergent, powder, etc. Known to be gentle and have minimal heat gain while blending. Previous application was a food processing plant. Auger is 12 inches diameter x 3.5 feet long. Tank dimensions: 45 in. inner diameter x 63 in. deep. Estimated capacity: 400 gallons. (2) Motors: 5 HP & 1 HP, 230/460V, 3-phase, 60 Hz. Tank discharge: 6 inch ID with 11 inch 8-bolt flange. Jacket ports: 1.5 in. Overall dimensions: 5.5 ft. x 5 ft. x 9 feet high. Includes (3) 4 ft. leg extensions.
  • height_inches: 108
  • if_multiple_motors_motor_descr: 5 HP & 1 HP
  • length_inches: 66
  • manufacturer: J.H. Day Company
  • motors: 2
  • motor_hertz_hz: 60
  • motor_included_yesno: yes
  • motor_phases: 3
  • motor_voltage: 230/460
  • name: JH Day Jacketed Nauta Cone Bottom Mix Tank – 400 gallons
  • previously_used_with: Previous application was a food processing plant.
  • product_id: 13349
  • serial_number: 86698
  • stock_no: SIKH004
  • tank_estimated_capacity_gal: 400
  • tank_orientation: Vertical
  • width_inches: 60
  • year_of_manufacture: 1973

JH Day Jacketed Nauta Cone Bottom Mix Tank – 400 gallons