Johnson 31-50M Positive Displacement Pump

Johnson 31-50M Positive Displacement Pump

Johnson Positive Displacement Pump. Model: 31-50M. S/N: 17177. Inlets/Outlets: (2) 2 in. diameter I-Line fitting. Overall dimensions: 1 ft. 5-1/2 in. L x 10-1/4 in. W x 10-7/8 in. H.

Product Details

  • Stock No: KWBF888F
  • Manufacturer: Johnson
  • Model: 31-50M
  • Serial Number: 17177

Pump Details

  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.666
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: I-line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: I-line

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 17.5
  • Width (Inches): 10.25
  • Height (Inches): 10.875

Additional Product Details

Johnson 31-50M Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed