Jorgensen Rotostat Agitator Mixer
Jorgensen Rotostat Agitator Mixer
Jorgensen Rotostat High Shear Agitator Mixer, S/N T-4021, Model 100 x 94, 4 kW (approx. 5 hp) 1,735rpm, 12-1/2 in. spread mixing head, 43 in. L shaft
Product Details
- Product ID: 2988
- Stock No: 37a.GR665.5
- Manufacturer: Jorgensen Rotostat
- Model: 100X94
- Serial Number: T-4021
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Jorgensen Rotostat High Shear Agitator Mixer, S/N T-4021, Model 100 x 94, 4 kW (approx. 5 hp) 1,735rpm, 12-1/2 in. spread mixing head, 43 in. L shaft
- manufacturer: Jorgensen Rotostat
- model: 100X94
- name: Jorgensen Rotostat Agitator Mixer
- product_id: 2988
- serial_number: T-4021
- stock_no: 37a.GR665.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.