Karcher Pressure Washer, Model HDS940

Karcher Pressure Washer, Model HDS940

Karcher Pressure Washer. Model HDS940. Maximum discharge pressure: 1500 psi (5 gpm). Runs on natural gas. Equipped with high pressure washer pump, burner heating coils, electric motor. Necessary controls and connections for use with electricity, natural gas, or LPG, and pressurized water source. 230 vac, 30 amps. Motor: 5.0 hp, 330 gph, pressure 25 to 70 psi. (1) Inlet: 1 in. Outlet: 1 in. Overall dimensions: 44 in. L x 33 in. W x 68 in. H.

Product Details

  • Product ID: 1209
  • Stock No: BWMC066.1
  • Manufacturer: Karcher
  • Model: HDS94GNG
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Karcher Pressure Washer. Model HDS940. Maximum discharge pressure: 1500 psi (5 gpm). Runs on natural gas. Equipped with high pressure washer pump, burner heating coils, electric motor. Necessary controls and connections for use with electricity, natural gas, or LPG, and pressurized water source. 230 vac, 30 amps. Motor: 5.0 hp, 330 gph, pressure 25 to 70 psi. (1) Inlet: 1 in. Outlet: 1 in. Overall dimensions: 44 in. L x 33 in. W x 68 in. H.
  • manufacturer: Karcher
  • model: HDS94GNG
  • name: Karcher Pressure Washer, Model HDS940
  • product_id: 1209
  • stock_no: BWMC066.1

Karcher Pressure Washer, Model HDS940

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed