Karcher Pressure Washer, Model HDS940
Karcher Pressure Washer, Model HDS940
Karcher Pressure Washer. Model HDS940. Maximum discharge pressure: 1500 psi (5 gpm). Runs on natural gas. Equipped with high pressure washer pump, burner heating coils, electric motor. Necessary controls and connections for use with electricity, natural gas, or LPG, and pressurized water source. 230 vac, 30 amps. Motor: 5.0 hp, 330 gph, pressure 25 to 70 psi. (1) Inlet: 1 in. Outlet: 1 in. Overall dimensions: 44 in. L x 33 in. W x 68 in. H.
Product Details
- Product ID: 1209
- Stock No: BWMC066.1
- Manufacturer: Karcher
- Model: HDS94GNG
- Serial Number:
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Karcher Pressure Washer. Model HDS940. Maximum discharge pressure: 1500 psi (5 gpm). Runs on natural gas. Equipped with high pressure washer pump, burner heating coils, electric motor. Necessary controls and connections for use with electricity, natural gas, or LPG, and pressurized water source. 230 vac, 30 amps. Motor: 5.0 hp, 330 gph, pressure 25 to 70 psi. (1) Inlet: 1 in. Outlet: 1 in. Overall dimensions: 44 in. L x 33 in. W x 68 in. H.
- manufacturer: Karcher
- model: HDS94GNG
- name: Karcher Pressure Washer, Model HDS940
- product_id: 1209
- stock_no: BWMC066.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.