Karstrom Co. Spee-Dee® Volumetric Cup Filler

Karstrom Co. Spee-Dee® Volumetric Cup Filler

Karstrom Co. Spee-Dee® Volumetric Cup Filler. Model: HR526WA. Mild steel frame. Approximate hopper capacity: 21 gallons. Maximum capacity: 3040 cu. in. per cycle. Currently set up to do 1544 cu. in. per cycle. Cone Brushes in hopper discharge and inside mechanical agitator. (4) Cups: 5 in dia. x 15-1/2 in. deep. Maximum vertical adjustment: 32 in. -shaped feed. Motor: ½ hp, 1725 rpm, 115/230 V, 8.6/4.3 amps. Applications include: rice, popcorn, granulated sugar, beans, nuts, coffee, and kitty litter. Overall dimensions: L. 3 ft. 4-1/2 in. x W. 2 ft. 3 in. x H. 6 ft. 8 in.(ACN160-65).

Product Details

  • Product ID: 4116
  • Stock No: SSLP447.7
  • Manufacturer: Karstrom Co. Spee-Dee®
  • Model: HR526WA
  • Serial Number: 2151

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Karstrom Co. Spee-Dee® Volumetric Cup Filler. Model: HR526WA. Mild steel frame. Approximate hopper capacity: 21 gallons. Maximum capacity: 3040 cu. in. per cycle. Currently set up to do 1544 cu. in. per cycle. Cone Brushes in hopper discharge and inside mechanical agitator. (4) Cups: 5 in dia. x 15-1/2 in. deep. Maximum vertical adjustment: 32 in. -shaped feed. Motor: ½ hp, 1725 rpm, 115/230 V, 8.6/4.3 amps. Applications include: rice, popcorn, granulated sugar, beans, nuts, coffee, and kitty litter. Overall dimensions: L. 3 ft. 4-1/2 in. x W. 2 ft. 3 in. x H. 6 ft. 8 in.(ACN160-65).
  • manufacturer: Karstrom Co. Spee-Dee®
  • model: HR526WA
  • name: Karstrom Co. Spee-Dee® Volumetric Cup Filler
  • product_id: 4116
  • serial_number: 2151
  • stock_no: SSLP447.7

Karstrom Co. Spee-Dee® Volumetric Cup Filler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed