Kartridgpak Capper

Kartridgpak Capper

Kartridgpak Capper. Model: 919. S/N: 731. Maximum opening: 10 in. H, holder capper is removal for increase the opening. Pneumatic system with filter. Overall dimensions: 10 in. L x 8 in. W x 29 in. H. XM

Product Details

  • Product ID: 3958
  • Stock No: DBBP2405.1
  • Manufacturer: Kartridgpak
  • Model: 919
  • Serial Number: 731

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Kartridgpak Capper

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed