Kato A.C. Generator

Kato A.C. Generator

Kato A.C. generator, 50 KW 62.5 KVA, 265/460 volts, 80 amps per term 1800 rpm, 60 cycles 3 phase type 10291 DC EXITER: model no. MA-8800-110, serial no. 499-28-1. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Product Details

  • Product ID: 6893
  • Stock No: 460
  • Manufacturer: Kato
  • Model: MA-8800-110
  • Serial Number: 499-28-1

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Kato A.C. generator, 50 KW 62.5 KVA, 265/460 volts, 80 amps per term 1800 rpm, 60 cycles 3 phase type 10291 DC EXITER: model no. MA-8800-110, serial no. 499-28-1. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
  • manufacturer: Kato
  • model: MA-8800-110
  • name: Kato A.C. Generator
  • product_id: 6893
  • serial_number: 499-28-1
  • stock_no: 460

Kato A.C. Generator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed