Keenline 48 in. Loading/Unloading Turntable

Keenline 48 in. Loading/Unloading Turntable

Keenline 48 in. Loading/Unloading Turntable. Stainless steel construction. Height at conveyor infeed/exit: 37 in. Provides an effective means of loading/unloading objects onto a production line. Reliance Electric Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.5-1.5/.75 amps, 60 Hz, 3 phase. Dodge Tigear Speed Reducer, 40 ratio, 43 rpm (final). Overall dimensions: 48 in. dia. x 36-1/2 in. H.

Product Details

  • Stock No: 18.GM403.6
  • Manufacturer: Keenline

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Keenline 48 in. Loading/Unloading Turntable

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed