Kettle Bridge-Mounted Bottom Scrape Agitator

Kettle Bridge-Mounted Bottom Scrape Agitator

Kettle Bridge-Mounted Bottom Scrape Agitator. Blade dimensions: 58 in. diameter x 28 in. H. Shaft: 1-1/2 in. diameter x 57 in. H. Bridge: 93 in. L x 8 in. W. Baffle: 5-3/4 in. W x 31 in. H. Choice of attaching (12) 7 in. L scrapers, or (6) 14 in. L scrapers. Sew-Eurodrive Motor, 5 hp. Sew-Eurodrive Gear Reducer, ratio: 61.26, input: 1700rpm, output: 28 rpm, torque: 3331 lb-in. Product inlet (on the bridge): 1-1/2 in. 'S' line, (2) 2 in. 'S' line. Overall dimensions: 99 in. L x 13 in. W x 65 in. H.

Product Details

  • Product ID: 3009
  • Stock No: RFPM1604.4a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Kettle Bridge-Mounted Bottom Scrape Agitator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed