Kinney Liquid Ring Vacuum Pump
Kinney Liquid Ring Vacuum Pump
Kinney Liquid Ring Vacuum pump (bottom) model KLRC-300 serial number 78-0229 74062, 2.25 in inlet and discharge, needs motor 25hp 230-460V 1750rpm (not final), 35in W x 30in H x 82in L.
Product Details
- Product ID: 2727
- Stock No: 30.MPS258A.3
- Manufacturer: Kinney
- Model: KLRC-300
- Serial Number: 78-0229 74062
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Kinney Liquid Ring Vacuum pump (bottom) model KLRC-300 serial number 78-0229 74062, 2.25 in inlet and discharge, needs motor 25hp 230-460V 1750rpm (not final), 35in W x 30in H x 82in L.
- manufacturer: Kinney
- model: KLRC-300
- name: Kinney Liquid Ring Vacuum Pump
- product_id: 2727
- serial_number: 78-0229 74062
- stock_no: 30.MPS258A.3
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.