Koltek 2-Way Stainless Steel Hand Valves - 3 in.
Koltek 2-Way Stainless Steel Hand Valves - 3 in.
Koltek 2-Way Stainless Steel Hand Valve. (2) 3 in. S-line 2-way hand valves. (1) 3 in. Acme 2-way hand valve. Overall dimensions: 1 ft. ½ in. L x 10-1/2 in. W x 8-1/2 in. H.
Product Details
- Product ID: 11618-03
- Stock No: TACJ0003.2-03
- Manufacturer: Koltek
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 12.5
- Width (Inches): 10.5
- Height (Inches): 8.5
- Weight (LBS):
- ACN:
All fields
- description: Koltek 2-Way Stainless Steel Hand Valve. (2) 3 in. S-line 2-way hand valves. (1) 3 in. Acme 2-way hand valve. Overall dimensions: 1 ft. ½ in. L x 10-1/2 in. W x 8-1/2 in. H.
- height_inches: 8.5
- length_inches: 12.5
- manufacturer: Koltek
- name: Koltek 2-Way Stainless Steel Hand Valves - 3 in.
- product_id: 11618-03
- stock_no: TACJ0003.2-03
- width_inches: 10.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.