Koltek 3-Way Shutter Valve

Koltek 3-Way Shutter Valve

Koltek 3-Way Shutter Valve. Stainless steel. Tri-clamp connection, designed for use in the food, chemical, pharmaceutical and other industries where sanitary designs are required. Koltek valves meet 3A standards and are USDA approved for dairy, meat and poultry plants. Inlets/outlets: (3) 3 in. Overall dimensions: 14-1/2 in. L x 8 in. W x 9 in. H.

Product Details

  • Product ID: 2838
  • Stock No: pRWDG014.4
  • Manufacturer: Alfa Laval / Koltek
  • Model: Koltek
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Koltek 3-Way Shutter Valve. Stainless steel. Tri-clamp connection, designed for use in the food, chemical, pharmaceutical and other industries where sanitary designs are required. Koltek valves meet 3A standards and are USDA approved for dairy, meat and poultry plants. Inlets/outlets: (3) 3 in. Overall dimensions: 14-1/2 in. L x 8 in. W x 9 in. H.
  • manufacturer: Alfa Laval / Koltek
  • model: Koltek
  • name: Koltek 3-Way Shutter Valve
  • product_id: 2838
  • stock_no: pRWDG014.4

Koltek 3-Way Shutter Valve

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed