Krack Ammonia Evaporator Coil (Low Temperature)

Krack Ammonia Evaporator Coil (Low Temperature)

Krack 4-Fan Ammonia Evaporator. Refrigerant: R-717 (Ammonia). Material of construction: galvanized steel. Coil: 6 rows of ¾ in. diameter tubes with (4) fins per inch. (4) 26 in. diameter fans. (4) Baldor Electric Co. fan motors: ½ hp, 208-230/460V, 1140 rpm, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. Outlets: (1) 1 in. Approximate overall dimensions: 10 ft. 3-3/4 in. L x 2 ft. 3 in. W. x 3 ft. 4 in. H.

Product Details

  • Stock No: NOI1011
  • Manufacturer: Krack

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 4
  • Left or Right Handed: Right
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1140
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 123.75
  • Width (Inches): 27
  • Height (Inches): 40

Additional Product Details

  • Spec Sheet Available: No

Krack Ammonia Evaporator Coil (Low Temperature)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed