Kramer Industries Air Cooled Condensing Unit

Kramer Industries Air Cooled Condensing Unit

Kramer Industries Air Cooled Condensing Unit. Model: C3F22KSH, S/N: E07860. Refrigerant: R-22. Chiller barrel diameter: 6 in. Factory test pressure: high side 400 psi; low side 250 psi. Emerson Fan Motor: 1,075 rpm, 208-230 V, 1.3 amps, 60 Hz, 1 phase. Coplematic compressor: Model: ERF1-0311-TAD-800, S/N: 95C72883, 380-400/460 V, 50/60 Hz, 3 phase. Inlets/outlets: (1) 1/2 in. dia. copper tubing, (1) 3/4 in. dia. copper tubing. Overall dimensions: 43 in. L x 34 in. W x 40 in. H.

Product Details

  • Stock No: EEGC245.1
  • Manufacturer: Kramer Industries
  • Model: C3F22KSH
  • Serial Number: E07860

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Emerson
  • Motor RPM: 1075
  • Motor Voltage: 208-230
  • Motor Amps: 1.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 43
  • Width (Inches): 34
  • Height (Inches): 40

Additional Product Details

Kramer Industries Air Cooled Condensing Unit

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed