Lazy Susan Loading/Unloading Turntable

Lazy Susan Loading/Unloading Turntable

Lazy Susan Loading/Unloading Turntable. All stainless steel. Minimum table size: 62 in. diameter. (4) Casters for easy positioning. Baldor Industrial Motor, 3/4 hp, 115/208-230 V, 10.2/5.4-5.1 amps, 60 Hz, single phase. Dayton motor drive, input: 1/2 hp, input speed: 1725 rpm, output speed: 30 rpm, ratio: 57.5. Overall dimensions: 50 in. L x 50 in. W x 27 in. H.

Product Details

  • Stock No: KLPC311.2a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lazy Susan Loading/Unloading Turntable

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed