Lee Industries Full-Jacketed Steam Kettle- 50 Gallon

Lee Industries Full-Jacketed Steam Kettle- 50 Gallon

Lee Industries Full-Jacketed Steam Kettle- 50 Gallon. Model: 50D7S. S/N: C33404. Nat'l Bd: 6705. MAWP jacket: 100 psi at 338 °F. MDMT jacket: -20 °F at 100 psi. Features include (2) flip-top covers and mixer bridge with port. All Lee kettles come with the traditional high-polished sanitary stainless steel finish. Inlets: (1) 3/4 in. NPT (female, jacket), (4) 2 in. 'S' line. Outlets: 3/4 in. NPT (female, jacket), (1) 2 in. 'S' line (tank discharge). Overall dimensions: 33 in. diameter x 55 in. H. (ACN200-96).

Product Details

  • Product ID: 5562
  • Stock No: SPPP529.6a
  • Manufacturer: Lee Industries Inc.
  • Model: 50D7S
  • Serial Number: C33404
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Lee Industries Full-Jacketed Steam Kettle- 50 Gallon. Model: 50D7S. S/N: C33404. Nat'l Bd: 6705. MAWP jacket: 100 psi at 338 °F. MDMT jacket: -20 °F at 100 psi. Features include (2) flip-top covers and mixer bridge with port. All Lee kettles come with the traditional high-polished sanitary stainless steel finish. Inlets: (1) 3/4 in. NPT (female, jacket), (4) 2 in. 'S' line. Outlets: 3/4 in. NPT (female, jacket), (1) 2 in. 'S' line (tank discharge). Overall dimensions: 33 in. diameter x 55 in. H. (ACN200-96).
  • manufacturer: Lee Industries Inc.
  • model: 50D7S
  • name: Lee Industries Full-Jacketed Steam Kettle- 50 Gallon
  • product_id: 5562
  • serial_number: C33404
  • stock_no: SPPP529.6a

Lee Industries Full-Jacketed Steam Kettle- 50 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed