Lee Industries Inc. Stainless Steel Jacketed Vacuum Pan Evaporator – 550 Gallons
Lee Industries Inc. Stainless Steel Jacketed Vacuum Pan Evaporator – 550 Gallons
Lee Industries Inc. Stainless Steel Jacketed Vacuum Pan Evaporator. Model: 300 VP. Approximate capacity: 550 gallons. 56 inch. Dia. x 33 in. straight wall. Maximum design pressure, internal: F.V.(0 psi) at 300°F, jacket: 90 psi at 332°F. Approximately 1/3 of the lower region is jacketed, (188 gallon capacity). As vacuum conditions are induced by design, evaporation can be accomplished at a more efficient, high rate, thus protecting sensitive products susceptible to damage caused by higher temperature, atmospheric boiling. Applications include jams and jellies, or other concentrations such as meat broths and sauces. (1) 18 in. manhole. (2) 3 in. sprayballs. (1) 10-1/2 in. top flange dia. 12 mounting holes 7/8 in dia. 3-1/2 in. adjacent, 14-1/4 in. opposite. (2) 3 in. s-line input. (1) 1-1/2 in. s-line input. (1) 1-1/2 in. MNPT input. (1) 1 in. MNPT input. (1) 3 in. input hole. (1) 3 in. s-line output ball valve. (1) 1 in. FNPT. Overall dimensions: 5 ft. 4 in. L. x 4 ft. 9 in. W. x 10 ft. 3 in. H.(ACN500). *NOTE: This unit has failed pressure test of the jacket. The leaks are multiple to the inside and outside of the tank jacket.
Product Details
- Product ID: 10649
- Stock No: TAKB297.45
- Manufacturer: Lee Industries Inc.
- Model: 300 VP
- Serial Number: A8842-A3
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Lee Industries Inc. Stainless Steel Jacketed Vacuum Pan Evaporator. Model: 300 VP. Approximate capacity: 550 gallons. 56 inch. Dia. x 33 in. straight wall. Maximum design pressure, internal: F.V.(0 psi) at 300°F, jacket: 90 psi at 332°F. Approximately 1/3 of the lower region is jacketed, (188 gallon capacity). As vacuum conditions are induced by design, evaporation can be accomplished at a more efficient, high rate, thus protecting sensitive products susceptible to damage caused by higher temperature, atmospheric boiling. Applications include jams and jellies, or other concentrations such as meat broths and sauces. (1) 18 in. manhole. (2) 3 in. sprayballs. (1) 10-1/2 in. top flange dia. 12 mounting holes 7/8 in dia. 3-1/2 in. adjacent, 14-1/4 in. opposite. (2) 3 in. s-line input. (1) 1-1/2 in. s-line input. (1) 1-1/2 in. MNPT input. (1) 1 in. MNPT input. (1) 3 in. input hole. (1) 3 in. s-line output ball valve. (1) 1 in. FNPT. Overall dimensions: 5 ft. 4 in. L. x 4 ft. 9 in. W. x 10 ft. 3 in. H.(ACN500). *NOTE: This unit has failed pressure test of the jacket. The leaks are multiple to the inside and outside of the tank jacket.
- manufacturer: Lee Industries Inc.
- model: 300 VP
- name: Lee Industries Inc. Stainless Steel Jacketed Vacuum Pan Evaporator – 550 Gallons
- product_id: 10649
- serial_number: A8842-A3
- stock_no: TAKB297.45
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.