Lee Industries Jacketed Kettle Stainless Steel- 20 Gallon
Lee Industries Jacketed Kettle Stainless Steel- 20 Gallon
Lee Industries Jacketed Stainless Steel Kettle- 20 Gallon. S/N 2089. Inlets/outlets: ½ in (pressure). Bottom outlet for drain: 1-½ in. with valve. Inside measurements: 20-½ in. dia. x 17 in. H. (3) legs: 34 in. H. with carbon steel frame. Overall measurements: 25 in. L x 22 in.W x 44-½ in. H.
Product Details
- Product ID: 5603
- Stock No: HDPW236.1a
- Manufacturer: Lee Industries Inc.
- Model:
- Serial Number: 2089
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Lee Industries Jacketed Stainless Steel Kettle- 20 Gallon. S/N 2089. Inlets/outlets: ½ in (pressure). Bottom outlet for drain: 1-½ in. with valve. Inside measurements: 20-½ in. dia. x 17 in. H. (3) legs: 34 in. H. with carbon steel frame. Overall measurements: 25 in. L x 22 in.W x 44-½ in. H.
- manufacturer: Lee Industries Inc.
- name: Lee Industries Jacketed Kettle Stainless Steel- 20 Gallon
- product_id: 5603
- serial_number: 2089
- stock_no: HDPW236.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.