Lee Industries Kettle Agitator
Lee Industries Kettle Agitator
Lee Industries Kettle Side and Bottom Scrape Agitator. Sweep diameter: 44-1/2 in. Spacing between each pin is 4-3/4 in. Holds (12) 5 in. W scrapers. US Syncro Gear Motor, 2 hp, 1800 rpm, 220/440, 60 Hz, 3 phase. Overall dimensions: 82-1/2 in. L x 20 in. W x 59 in. H.
Product Details
- Product ID: 7549
- Stock No: SHCA1627.13a
- Manufacturer: Lee Industries Inc.
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Lee Industries Kettle Side and Bottom Scrape Agitator. Sweep diameter: 44-1/2 in. Spacing between each pin is 4-3/4 in. Holds (12) 5 in. W scrapers. US Syncro Gear Motor, 2 hp, 1800 rpm, 220/440, 60 Hz, 3 phase. Overall dimensions: 82-1/2 in. L x 20 in. W x 59 in. H.
- manufacturer: Lee Industries Inc.
- name: Lee Industries Kettle Agitator
- product_id: 7549
- stock_no: SHCA1627.13a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.