Lee Industries Metal Products Steam Jacketed Kettle- 75 Gallon
Lee Industries Metal Products Steam Jacketed Kettle- 75 Gallon
Lee Industries Metal Products Steam Jacketed Kettle- 75 Gallon. Stainless steel construction. MAWP: 40 psi @ 300 °F. Hydrostatic test pressure: 60 psi. Inlets: (1) 3/4 in. dia MPT (jacket), (1) 1-1/2 in. dia. bevel with hex nut. Outlets: (1) 3/4 in. dia MPT (jacket), (1) 1-1/2 in. dia. MPT (discharge). Overall dimensions: 36 in. dia. x 43 in. H.
Product Details
- Product ID: 5558
- Stock No: SPPP516.2a
- Manufacturer: Lee Industries Inc.
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Lee Industries Metal Products Steam Jacketed Kettle- 75 Gallon. Stainless steel construction. MAWP: 40 psi @ 300 °F. Hydrostatic test pressure: 60 psi. Inlets: (1) 3/4 in. dia MPT (jacket), (1) 1-1/2 in. dia. bevel with hex nut. Outlets: (1) 3/4 in. dia MPT (jacket), (1) 1-1/2 in. dia. MPT (discharge). Overall dimensions: 36 in. dia. x 43 in. H.
- manufacturer: Lee Industries Inc.
- name: Lee Industries Metal Products Steam Jacketed Kettle- 75 Gallon
- product_id: 5558
- stock_no: SPPP516.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.