Lee Industries Stainless Steel Jacketed Tank- 600 Gallon
Lee Industries Stainless Steel Jacketed Tank- 600 Gallon
Lee Industries Stainless Steel Jacketed Tank- 600 Gallon. Model: 600U9MS. S/N: A8416F3. Nat'l Bd: 3152. Jacket MAWP @ 353 °F: 125 psi. Test pressure: 216 psi. Tank is equipped with a full-length vertical agitator with (8) 22 in. L x 3 in. W blades. Inlets: (1) 1 in. dia. NPT (female, jacket), (2) 1 in. dia. NPT (male, jacket). Outlets: (1) 1 in. dia. NPT (male, jacket), (2) 1 in. dia. NPT (male, jacket), (1) 4 in. dia. I-line fitting (discharge). Overall dimensions: 65 in. dia. x 100 in. H.
Product Details
- Product ID: 5959
- Stock No: RCPK572.8a
- Manufacturer: Lee Industries Inc.
- Model: 600U9MS
- Serial Number: A8416F3
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Lee Industries Stainless Steel Jacketed Tank- 600 Gallon. Model: 600U9MS. S/N: A8416F3. Nat'l Bd: 3152. Jacket MAWP @ 353 °F: 125 psi. Test pressure: 216 psi. Tank is equipped with a full-length vertical agitator with (8) 22 in. L x 3 in. W blades. Inlets: (1) 1 in. dia. NPT (female, jacket), (2) 1 in. dia. NPT (male, jacket). Outlets: (1) 1 in. dia. NPT (male, jacket), (2) 1 in. dia. NPT (male, jacket), (1) 4 in. dia. I-line fitting (discharge). Overall dimensions: 65 in. dia. x 100 in. H.
- manufacturer: Lee Industries Inc.
- model: 600U9MS
- name: Lee Industries Stainless Steel Jacketed Tank- 600 Gallon
- product_id: 5959
- serial_number: A8416F3
- stock_no: RCPK572.8a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.