Lee Industries Stainless Steel Kettle- 75 Gallon
Lee Industries Stainless Steel Kettle- 75 Gallon
Lee Industries Stainless Steel Kettle- 75 Gallon. S/N: W646. MAWP: 40 psi @ 300 F. Tank inlet: (3) 2 in. threaded male, tank outlet: 2 in. threaded male. Jacket inlet/outlet: 1 in. threaded male. (3) Legs: 20 in. H. Typical applications: wet roasting meat, soups, stews, stocks, poultry, sauces, pie fillings, vegetables, pasta, rice, gravies. Overall dimensions: 38 in. L x 33-1/2 in. W x 42 in. H.
Product Details
- Product ID: 5559
- Stock No: SPPP517.3a
- Manufacturer: Lee Industries Inc.
- Model:
- Serial Number: W646
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Lee Industries Stainless Steel Kettle- 75 Gallon. S/N: W646. MAWP: 40 psi @ 300 F. Tank inlet: (3) 2 in. threaded male, tank outlet: 2 in. threaded male. Jacket inlet/outlet: 1 in. threaded male. (3) Legs: 20 in. H. Typical applications: wet roasting meat, soups, stews, stocks, poultry, sauces, pie fillings, vegetables, pasta, rice, gravies. Overall dimensions: 38 in. L x 33-1/2 in. W x 42 in. H.
- manufacturer: Lee Industries Inc.
- name: Lee Industries Stainless Steel Kettle- 75 Gallon
- product_id: 5559
- serial_number: W646
- stock_no: SPPP517.3a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.