Leebaw Plastic Carts

Leebaw Plastic Carts

Leebaw Plastic Carts. 28 in. W x 48 in. L x 56 in. H. Quantity: 2

Product Details

  • Stock No: BDPC900.1-01
  • Manufacturer: Leebaw

Tank Details

  • Tank Materials of Construction: Plastic

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 28
  • Height (Inches): 56

Additional Product Details

  • Product Purchased From: Seafood Supplier

Leebaw Plastic Carts

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed