Leeson Motor

Leeson Motor

New Leeson and Franklin 2/1.5 hp and 3 hp, 1730/430 - 1740 and 3450 RPM Motor, 208/230/460 V, 3 Phase.

Product Details

  • Product ID: 9113-02
  • Stock No: HDWR014.1a-02
  • Manufacturer: Leeson

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 3
  • Motor RPM: 1230/439 - 1740 and 3450
  • Motor Voltage: 208/230/460
  • Motor Phases: 3

Dimensions:

Additional Product Details

Leeson Motor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed