Leeson Motor

Leeson Motor

New Leeson and Franklin 2/1.5 hp and 3 hp, 1730/430 - 1740 and 3450 RPM Motor, 208/230/460 V, 3 Phase.

Product Details

  • Product ID: 9113-03
  • Stock No: HDWR014.1a-03
  • Manufacturer: Leeson
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: New Leeson and Franklin 2/1.5 hp and 3 hp, 1730/430 - 1740 and 3450 RPM Motor, 208/230/460 V, 3 Phase.
  • manufacturer: Leeson
  • motors: 1
  • motor_horsepower_hp: 3
  • motor_included_yesno: Yes
  • motor_manufacturer: Leeson
  • motor_phases: 3
  • motor_rpm: 1230/439 - 1740 and 3450
  • motor_type: Standard Motor
  • motor_voltage: 208/230/460
  • name: Leeson Motor
  • product_id: 9113-03
  • stock_no: HDWR014.1a-03

Leeson Motor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed