Lefort Tanks Stainless Steel - 20 Gallon
Lefort Tanks Stainless Steel - 20 Gallon
Lefort Dual Stainless Steel Jacketed Tank - 20 Gallon. S/N 7591-1, 16 in. Dia. 1 in. Outlet, 20 psi 200 °F, 25 in. 45 in. L x W x 59 in. H.
Product Details
- Product ID: 5843
- Stock No: 15.CA191a.1
- Manufacturer: Not Specified
- Model:
- Serial Number: 7591-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Lefort Dual Stainless Steel Jacketed Tank - 20 Gallon. S/N 7591-1, 16 in. Dia. 1 in. Outlet, 20 psi 200 °F, 25 in. 45 in. L x W x 59 in. H.
- manufacturer: Not Specified
- name: Lefort Tanks Stainless Steel - 20 Gallon
- product_id: 5843
- serial_number: 7591-1
- stock_no: 15.CA191a.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.