Legion Gas-Fired Steam Jacketed Kettle-80 Gallon

Legion Gas-Fired Steam Jacketed Kettle-80 Gallon

Legion Gas-Fired Steam Jacketed Kettle-80 Gallon. Model: LGB-80. S/N: 16147. 316 Stainless steel liner with 304 stainless steel jacket. 2/3 Jacketed. Natural or Propane gas-fired. Capacity (natural): 131,353 Btuh. Capacity (propane): 131,093 Btuh. Hot/cold water faucet. Jacket inlet/outlet: 3/4 in. dia. MPT. Tank discharge: 3 in. valve, vent outlet: 7 in. diameter pipe. Overall dimensions: 47 in. diameter x 54 in. H.

Product Details

  • Product ID: 5517
  • Stock No: SPPP603.5a
  • Manufacturer: Legion
  • Model: LGB-80
  • Serial Number: 16147

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Legion Gas-Fired Steam Jacketed Kettle-80 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed