Legion® Stainless Steel Tilting Kettle – 35 Gallons
Legion® Stainless Steel Tilting Kettle – 35 Gallons
Legion® Stainless Steel Tilting Kettle. Max work pressure: 30 PSI at 300 °F. Kettle inside dimensions: 2 ft. 1-1/2 in. inside dia. x 8-1/2 in. straight wall (35 gallons). Inlet/outlet: (1) 1-1/2 in. drain, (1) 1 in. inside dia. MNPT. Overall dimensions: 3 ft. 4 in. L x 3 ft. 2 in. W x 3 ft. 8-1/2 in. H.
Product Details
- Product ID: 11954
- Stock No: NOI1101
- Manufacturer: Legion
- Model:
- Serial Number: 781406
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Legion® Stainless Steel Tilting Kettle. Max work pressure: 30 PSI at 300 °F. Kettle inside dimensions: 2 ft. 1-1/2 in. inside dia. x 8-1/2 in. straight wall (35 gallons). Inlet/outlet: (1) 1-1/2 in. drain, (1) 1 in. inside dia. MNPT. Overall dimensions: 3 ft. 4 in. L x 3 ft. 2 in. W x 3 ft. 8-1/2 in. H.
- manufacturer: Legion
- name: Legion® Stainless Steel Tilting Kettle – 35 Gallons
- product_id: 11954
- serial_number: 781406
- stock_no: NOI1101
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.