Legion Stainless Steel Kettle- 40 Gallon

Legion Stainless Steel Kettle- 40 Gallon

Legion Stainless Steel Kettle- 40 Gallon. National Board 6928. S/N: 751378. MAWP: 30 psi @ 300 °F. Inner shell thickness: 0.078, radius 12.75. Outer shell thickness: 0.062, radius 13.0. Stainless steel cover. Jacket inlet/outlet: 1 in. threaded male. Tank outlet: 1-1/2 in. threaded male. (3) Legs: 1-1/2 in. diameter x 28 in. L. Overall dimensions: 33 in. L x 28 in. W x 39 in. H.

Product Details

  • Product ID: 5563
  • Stock No: SPPP532.1a
  • Manufacturer: Legion
  • Model:
  • Serial Number: 751378
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Legion Stainless Steel Kettle- 40 Gallon. National Board 6928. S/N: 751378. MAWP: 30 psi @ 300 °F. Inner shell thickness: 0.078, radius 12.75. Outer shell thickness: 0.062, radius 13.0. Stainless steel cover. Jacket inlet/outlet: 1 in. threaded male. Tank outlet: 1-1/2 in. threaded male. (3) Legs: 1-1/2 in. diameter x 28 in. L. Overall dimensions: 33 in. L x 28 in. W x 39 in. H.
  • manufacturer: Legion
  • name: Legion Stainless Steel Kettle- 40 Gallon
  • product_id: 5563
  • serial_number: 751378
  • stock_no: SPPP532.1a

Legion Stainless Steel Kettle- 40 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed