Legion Steam Kettle - 40 Gallon
Legion Steam Kettle - 40 Gallon
Legion Steam Kettle- 40 Gallon. Model LP 40. S/N 60971. MAWP: 45 psi. Inner dimensions: 25-1/2 in. dia. x 22 in. H. Stainless steel cover. Jacket connections: 1 in. Outlet: 1-1/4 in. with stainless steel valve. Pneumatic agitator; less blades. Dimensions: 45 in. dia. x 58 in. H.
Product Details
- Product ID: 5580
- Stock No: 9.GR639
- Manufacturer: Legion
- Model: LP 40
- Serial Number: 60971
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Legion Steam Kettle- 40 Gallon. Model LP 40. S/N 60971. MAWP: 45 psi. Inner dimensions: 25-1/2 in. dia. x 22 in. H. Stainless steel cover. Jacket connections: 1 in. Outlet: 1-1/4 in. with stainless steel valve. Pneumatic agitator; less blades. Dimensions: 45 in. dia. x 58 in. H.
- manufacturer: Legion
- model: LP 40
- name: Legion Steam Kettle - 40 Gallon
- product_id: 5580
- serial_number: 60971
- stock_no: 9.GR639
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.