Lepel Portable Induction Cap Sealing System

Lepel Portable Induction Cap Sealing System

Lepel Portable Induction Cap Sealing System, Model Lepjack Jr. Input power 600 va 50/60 cycle, 120 and 220 volt, I phase, power output .5 kw, dimensions 12-5/8 in. height x 7-1/8 in. width x 15 in. depth, weight 22 lbs., seal closures from 5 mm to 120 mm.

Product Details

  • Stock No: 17a.DBHK190.2
  • Manufacturer: Lepel
  • Model: Lepjack Jr.

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lepel Portable Induction Cap Sealing System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed