Lifeguard 36 Volt Battery Charger

Lifeguard 36 Volt Battery Charger

Lifeguard 36 Volt Battery Charger. Mfg: KW Battery Company. Model 18-1050F3B-22. Type: LA, cells: 18, ampere hour: 876-1050. (Input) AC volts: 208/240/480, AC amps: 36/32/16, 60 Hz, 3 phase. (Output) DC volts: 36, DC amps 210. Unit features independent lights for varied battery and charger status and a toggle button to interrupt battery charging as desired.(H10).

Product Details

  • Stock No: SCJC246.2
  • Manufacturer: KW Battery Company
  • Model: 18-1050F3B-22
  • Serial Number: K8832

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Phases: 3

Dimensions:

Additional Product Details

Lifeguard 36 Volt Battery Charger

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed