Lightnin Air Driven Mixer

Lightnin Air Driven Mixer

Lightnin Air Driven Mixer. Model: N33AG-100. S/N: 730375. Lightnin Air Motor, 1 hp, 1750 rpm, 350 rpm (final). Lightnin air-driven mixers are safe for use in flammable or explosive environments. No heat build-up. Motor operates spark free. Speeds can be varied by means of the air control valve. Motor designed to handle stalling overloads without burning out. Lightweight makes for easy handling. Gear driven for maximum output torque. Inlet/outlets: (2) 3/8 in. dia. FNPT fittings. Overall dimensions: 8-1/2 in. L x 7-1/2 in. W x 18-1/2 in. H.

Product Details

  • Stock No: SPPP1429.a
  • Manufacturer: Lightnin
  • Model: N33AG-100
  • Serial Number: 730375

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin Air Driven Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed