Lightnin Clamp Mixer

Lightnin Clamp Mixer

Lightnin Clamp Mixer. Model: B77R3045M-TN. Maximum chuck size: 5/8 in. dia. Lightnin Motor, 1/3 hp, 1725/1425 rpm, 208-22/460 V, 1.4-1.4/1.7 amps, 60/50 Hz, 3 phase. Overall dimensions: 11 in. L x 9 in. W x 16-1/2 in. H.

Product Details

  • Product ID: 2969
  • Stock No: SPPP1410.2
  • Manufacturer: Lightnin
  • Model: B77R3045M-TN
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Lightnin Clamp Mixer. Model: B77R3045M-TN. Maximum chuck size: 5/8 in. dia. Lightnin Motor, 1/3 hp, 1725/1425 rpm, 208-22/460 V, 1.4-1.4/1.7 amps, 60/50 Hz, 3 phase. Overall dimensions: 11 in. L x 9 in. W x 16-1/2 in. H.
  • manufacturer: Lightnin
  • model: B77R3045M-TN
  • name: Lightnin Clamp Mixer
  • product_id: 2969
  • stock_no: SPPP1410.2

Lightnin Clamp Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed