Lightnin Heavy Duty, High Flow Mixer

Lightnin Heavy Duty, High Flow Mixer

Lightnin Heavy Duty, High Flow Mixer. Model: ND4A. S/N: 6015356. Gear driven for high torque output. The high torque is very effective in handling low-viscosity fluids. Positive drive chuck max. propeller shaft diameter: 7/8 in. Lightnin Motor, 2 hp, 1760 rpm, 350 rpm (final), 208-220/440 V, 6.3-6/3 amps, 60 cycles, 3 phase. Overall dimensions: 19 in. L x 12 in. W x 24 in. H.

Product Details

  • Product ID: 2995
  • Stock No: 22a.GR335.a
  • Manufacturer: Lightnin
  • Model: ND4 A
  • Serial Number: 6015356
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Lightnin Heavy Duty, High Flow Mixer. Model: ND4A. S/N: 6015356. Gear driven for high torque output. The high torque is very effective in handling low-viscosity fluids. Positive drive chuck max. propeller shaft diameter: 7/8 in. Lightnin Motor, 2 hp, 1760 rpm, 350 rpm (final), 208-220/440 V, 6.3-6/3 amps, 60 cycles, 3 phase. Overall dimensions: 19 in. L x 12 in. W x 24 in. H.
  • manufacturer: Lightnin
  • model: ND4 A
  • name: Lightnin Heavy Duty, High Flow Mixer
  • product_id: 2995
  • serial_number: 6015356
  • stock_no: 22a.GR335.a

Lightnin Heavy Duty, High Flow Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed