Lightnin Heavy Duty High Flow Mixer Drive

Lightnin Heavy Duty High Flow Mixer Drive

Lightnin Heavy Duty, High Flow Mixer Drive. Model: ND- 1. S/N: 7820138. Gear driven for high torque output. The high torque is very effective in handling high-viscosity fluids. Positive chuck maximum propeller diameter: 1/2 in. Overall dimensions: 13-1/2 in. L. x 7 in. W x 9 in. H.

Product Details

  • Product ID: 2961
  • Stock No: FHF135.a
  • Manufacturer: Lightnin
  • Model: ND-1
  • Serial Number: 7820138

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin Heavy Duty High Flow Mixer Drive

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed