Lightnin Heavy Duty, High Flow Mixer

Lightnin Heavy Duty, High Flow Mixer

Lightnin Heavy Duty, High Flow Mixer. Model: ND-2. S/N: 4300. Gear driven for high torque output. The high torque is very effective in handling low-viscosity fluids. Positive drive chuck max. propeller shaft diameter: 7/8 in. Shaft length: 44 in. Propeller diameter: 9 in. Maximum rpm: 350. Overall dimensions: 24 in. L x 10-1/2 in. W x 68 in. H.

Product Details

  • Product ID: 2955
  • Stock No: FHF131.a
  • Manufacturer: Lightnin
  • Model: ND-2
  • Serial Number: 4300

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Lightnin Heavy Duty, High Flow Mixer. Model: ND-2. S/N: 4300. Gear driven for high torque output. The high torque is very effective in handling low-viscosity fluids. Positive drive chuck max. propeller shaft diameter: 7/8 in. Shaft length: 44 in. Propeller diameter: 9 in. Maximum rpm: 350. Overall dimensions: 24 in. L x 10-1/2 in. W x 68 in. H.
  • manufacturer: Lightnin
  • model: ND-2
  • name: Lightnin Heavy Duty, High Flow Mixer
  • product_id: 2955
  • serial_number: 4300
  • stock_no: FHF131.a

Lightnin Heavy Duty, High Flow Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed