Lightnin Heavy-Duty, High-Flow Mixer

Lightnin Heavy-Duty, High-Flow Mixer

Lightnin Heavy-Duty, High-Flow Mixer. Model: ND3. S/N: 653013. Gear driven for high torque output. The high torque is very effective in handling low-viscosity fluids. Positive drive chuck max. propeller diameter: 7/8 in. Lightnin Motor, 1 hp, 1,735 rpm, 350 rpm (final), 208-220-440 V, 3.4-3.2/1.6 amps, 60 cycles, 3 phase. Overall dimensions: 13-1/2 in. L x 10 in. W x 23 in. H.

Product Details

  • Product ID: 2965
  • Stock No: HDNP384.2
  • Manufacturer: Lightnin
  • Model: ND 3
  • Serial Number: 656013

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin Heavy-Duty, High-Flow Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed