Lightnin Mixer
Lightnin Mixer
Lightnin Fixed-Mount, Double-Reduction XL Series Mixer. Model: XLC-300D. S/N: 91/A75718. Reliance Electric Motor, 3 hp, 1750 rpm, 230/460 V, 9.0/4.5 amps, 1750 amps, 3 phase. Flange dimensions: 5 in. dia. with 1/2 in. dia. bolts at center distances of 2-1/2 in. apart. XL Mixers allow an increase or decrease in mixer speed as process requirements warrant by changing gears. Overall dimensions: 14 in. L x 13 in. W x 38 in. H.
Product Details
- Product ID: 2981
- Stock No: SLSP056.2a
- Manufacturer: Lightnin
- Model: XLC-300D
- Serial Number: 91/A75718
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Lightnin Fixed-Mount, Double-Reduction XL Series Mixer. Model: XLC-300D. S/N: 91/A75718. Reliance Electric Motor, 3 hp, 1750 rpm, 230/460 V, 9.0/4.5 amps, 1750 amps, 3 phase. Flange dimensions: 5 in. dia. with 1/2 in. dia. bolts at center distances of 2-1/2 in. apart. XL Mixers allow an increase or decrease in mixer speed as process requirements warrant by changing gears. Overall dimensions: 14 in. L x 13 in. W x 38 in. H.
- manufacturer: Lightnin
- model: XLC-300D
- name: Lightnin Mixer
- product_id: 2981
- serial_number: 91/A75718
- stock_no: SLSP056.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.