Lightnin Mixer
Lightnin Mixer
Lightnin Mixer. Model: D4. S/N: 484559. Lightnin Motor, 1-1/2 hp, 1725 rpm, 220/440 V, 4.4/2.2 amps, 60 Hz, 3 phase. Lightweight for easy handling. Unit has a shaft with course threads sized at 1-15/64 in. W. x 3 in. L. threaded all the way up the shank for adaptability for different functions. Overall dimensions: 27 in. L x 14 in. W x 10 in. H.
Product Details
- Product ID: 2976
- Stock No: SPPP1449.a
- Manufacturer: Lightnin
- Model: D4
- Serial Number: 484559
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Lightnin Mixer. Model: D4. S/N: 484559. Lightnin Motor, 1-1/2 hp, 1725 rpm, 220/440 V, 4.4/2.2 amps, 60 Hz, 3 phase. Lightweight for easy handling. Unit has a shaft with course threads sized at 1-15/64 in. W. x 3 in. L. threaded all the way up the shank for adaptability for different functions. Overall dimensions: 27 in. L x 14 in. W x 10 in. H.
- manufacturer: Lightnin
- model: D4
- name: Lightnin Mixer
- product_id: 2976
- serial_number: 484559
- stock_no: SPPP1449.a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.