Lightnin NS2V Variable Speed Open Tank Mixer - 1/2 HP
Lightnin NS2V Variable Speed Open Tank Mixer - 1/2 HP
Lightnin Variable Speed Open Tank Mixer. Model: NS2V. S/N: 704852. This Lightnin accessory is your solution for the following applications: changes in viscosity, varying liquid levels, aeration control, pilot plant studies, multiple step operations, reduced speeds during drainage. Positive drive chuck. Maximum propeller shaft diameter: 5/8 in. Lightnin motor: 1/2 hp, 1,725 rpm, 117/350 rpm (min/max), 230/460 V, 3.2/1.6 amps, 60 cycles, 3 phase. Overall dimensions: 1 ft. 5 in. L x 7-1/2 in. W x 2 ft. 9 in. H.
Product Details
- Product ID: 2957
- Stock No: 22a.GR465.a
- Manufacturer: Lightnin
- Model: NS2V
- Serial Number: 704852
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Lightnin Variable Speed Open Tank Mixer. Model: NS2V. S/N: 704852. This Lightnin accessory is your solution for the following applications: changes in viscosity, varying liquid levels, aeration control, pilot plant studies, multiple step operations, reduced speeds during drainage. Positive drive chuck. Maximum propeller shaft diameter: 5/8 in. Lightnin motor: 1/2 hp, 1,725 rpm, 117/350 rpm (min/max), 230/460 V, 3.2/1.6 amps, 60 cycles, 3 phase. Overall dimensions: 1 ft. 5 in. L x 7-1/2 in. W x 2 ft. 9 in. H.
- manufacturer: Lightnin
- model: NS2V
- name: Lightnin NS2V Variable Speed Open Tank Mixer - 1/2 HP
- product_id: 2957
- serial_number: 704852
- stock_no: 22a.GR465.a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.